Beli power plug 3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mennekes CEE Panel Mounted ReceptacleDeskripsi:> Industrial plug and sockets > Screw terminals> Straight
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- Legrand Mobile Socket P17atribut:
- Cable Entry: Gland Nut
- Connection: Screwed Terminal
- Material: Plastic
- Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)atribut:
- Connection: Screwed Terminal
- Material: Plastic
- DV Stop Kontak Industri - Surface Mounting (Power Socket)atribut:
- IP Degree: IP44
- monotaro Plug-In Pin TerminalDeskripsi:As wiring terminals.atribut:
- Rated Voltage (V): 300
- Material: Nylon / Brass
- Flame retardance: UL94 V-2
- Operating Temperature Range (°C): ‐10~+105
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- JTC Compressor Crankshaft Pulley Wrenchatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Square PlugDeskripsi:It is a stainless steel fitting with excellent corrosion resistance.atribut:
- Material: SUS304
- Maximum Working Pressure (MPa): 1.0
- Dimension F (mm): 21
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Dimension G (mm): 17
- Nominal Diameter A: 20
- Nominal Diameter B: 3/4
- Package Weight (g): 52
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:Diformulasikan dari bahan yang bermutu tinggi dengan bahan additive khusus Lithium 12 Hidroxy Stearate, sehingga memiliki daya tahan sangat baik terhadap gesekan pada suhu tinggi. Pelumas ini juga melindungi bearing dari air, karat, dan lembab. Dengan demikian melindungi permukaan bearing terhadap korosi. BURGARI Semi Synthetic Lithium Grease ini sangat cocok digunakan untuk pelumas bearing roda kendaraan dan juga dipakai pada industri dengan titik kerja 180°C.atribut:
- Color: Yellow Transparant
- Texture: Fibrous
- Soap Type: Lithium
- Dropping Point: 199
- Legrand Plastic Cable Gland IP68atribut:
- Color: Grey
- IP Protection: IP 68
- brennenstuhl Stop Kontak dengan Kabel + Saklar Bremounta Series (Power Socket/Power Outlet)Deskripsi:Bremounta dengan 4 stop kontak dengan switch. Dapat dipasang di dinding. Kualitas kabel: H05VV-F 3G1.5atribut:
- Cable Size (mm²): 3x1.5
- Color: Black
- Cable Quality: H05VV-F 3G1.5
Daftar Harga power plug 3 Terbaru March 2026
| Mennekes CEE Panel Mounted Receptacle | Rp96.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp259.900 |
| Legrand Surface Mounting Socket P17 | Rp389.900 |
| Legrand Mobile Socket P17 | Rp319.900 |
| Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet) | Rp329.900 |
| Legrand Plug Head 2P+E (Steker) | Rp609.900 |
| DV Stop Kontak Industri - Surface Mounting (Power Socket) | Rp31.900 |
| monotaro Plug-In Pin Terminal | Rp129.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/dqP101006494-4.jpg)


/a0P101006360-2.jpg)
/34P101006112-8.jpg)
/00P105170000-12.jpg)

/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)





/jcP104705696-1.jpg)

/c0P103247432-1.jpg)